This product requires certification to purchase.

You last purchased this on
 
Placer Waterworks

  • Fast #
  • Part #PPWMI2C
  • Item #1638679
  • Manufacturer Part #PW/MI2C
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Placer Waterworks

  • Fast #
  • Part #PPWMI2C
  • Item #1638679
  • Manufacturer Part #PW/MI2C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Schedule 80
  • 2-hole bolt pattern
  • It will save you time and money because our idlers are more durable and cost less
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
17 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No