Steel 18 in. 6 in. 8 in. Valve Covers & Enclosure
Steel 18 in. 6 in. 8 in. Valve Covers & Enclosure
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Green
- Height:
- 18 in
- Length:
- 6 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 8 in