This product requires certification to purchase.

2 in x 4 ft Egg Crate Silver Styrene Louver Lens 5 Pack

You last purchased this on
 
Plaskolite

2 in x 4 ft Egg Crate Silver Styrene Louver Lens 5 Pack

  • Fast #
  • Part #P1199238A
  • Item #7406567
  • Manufacturer Part #1199238A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plaskolite

2 in x 4 ft Egg Crate Silver Styrene Louver Lens 5 Pack

  • Fast #
  • Part #P1199238A
  • Item #7406567
  • Manufacturer Part #1199238A
5 out of 5 Customer Rating

X Points
Color Finish Name: Metallic Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Excellent light dispersal
  • Fits into a standard drop ceiling
  • For commercial and residential environments
  • Easy to cut
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Metallic
ETL Listed:
No
Height:
23-3/4 in
Material:
Plastic
Package Quantity:
Pack of 5
Product Type:
Egg Crate Styrene Louver
UL Listed:
No
Width:
47-3/4 in