2 in x 4 ft Egg Crate White Styrene Louver Lens 5 Pack
2 in x 4 ft Egg Crate White Styrene Louver Lens 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Excellent light dispersal
- Fits into a standard drop ceiling
- For commercial and residential environments
- Easy to cut
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 23-3/4 in
- Material:
- Plastic
- Package Quantity:
- Pack of 5
- Product Type:
- Egg Crate Styrene Louver
- UL Listed:
- No
- Width:
- 47-3/4 in