This product requires certification to purchase.

2 in x 2 ft Cracked Ice Clear Acrylic Light Panel 25 Pack

You last purchased this on
 
Plaskolite

Optix® 2 in x 2 ft Cracked Ice Clear Acrylic Light Panel 25 Pack

  • Fast #
  • Part #P1435020A
  • Item #7406566
  • Manufacturer Part #1435020A
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plaskolite

Optix® 2 in x 2 ft Cracked Ice Clear Acrylic Light Panel 25 Pack

  • Fast #
  • Part #P1435020A
  • Item #7406566
  • Manufacturer Part #1435020A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Excellent light dispersal
  • 10-year warranty against yellowing
  • Easy to cut
  • Requires Certification

Documents


Specifications

Collection:
Optix®
Color Finish Category:
Clear
Color Finish Name:
Clear
Glass Type:
Ice
Height:
23-3/4 in
Material:
Plastic
Material Type:
Acrylic
Package Quantity:
Pack of 25
Width:
23-3/4 in