12V Air Purifier
600 Series 12V Air Purifier
Frequently Purchased Together
Product Details
Product Details
- The Plasma Air 600 ionizers produce positive and negative oxygen ions neutralizing harmful pollutants and odors in the home.
- This self balancing unit is highly versatile as it may be installed at the fan inlet of an air handling unit, furnace or in the air stream of a ductless split system with screws or magnet. Models available for 12VDC, 24VAC, 120VAC and 208-240VAC without the use of an external power supply.
- The unit is protected with an in-line 500mA glass cartridge fuse. Each ionization unit is rated up to 6 tons (2,400 CFM).
- Voltage Input: 12DC
Specifications
- AMP:
- 0.5
- Application:
- Construction, Office Buildings, Schools, Transportation
- CFM:
- 2400 ft3/min
- Collection:
- 600 Series
- Communicating:
- Non-Communicating
- Depth:
- 1 in
- Height:
- 1-1/4 in
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Ionizer
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 867
- Volts:
- 12V
- Watts:
- 0.5 W
- Width:
- 3-1/8 in