This product requires certification to purchase.

24V Air Purifier

You last purchased this on
 
Plasma Air

600 Series 24V Air Purifier

Brand image
You last purchased this on
 
Plasma Air

600 Series 24V Air Purifier

  • Fast #
  • Part #PPLASMAPURE602
  • Item #8585271
  • Manufacturer Part #PLASMAPURE602
3.3 out of 5 Customer Rating
1-1/4 x 3-1/8 in. 2400 cfm Media Air Cleaner

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Plasma Air 600 ionizers produce positive and negative oxygen ions neutralizing harmful pollutants and odors in the home.
  • This self balancing unit is highly versatile as it may be installed at the fan inlet of an air handling unit, furnace or in the air stream of a ductless split system with screws or magnet. Models available for 12VDC, 24VAC, 120VAC and 208-240VAC without the use of an external power supply.
  • The unit is protected with an in-line 500mA glass cartridge fuse. Each ionization unit is rated up to 6 tons (2,400 CFM).
  • Voltage Input: 24V AC
  • Requires Certification

Specifications

AMP:
0.5
Application:
Commercial, Office Buildings, Schools, Transportation
CFM:
2400 ft3/min
Collection:
600 Series
Communicating:
Non-Communicating
Depth:
1 in
Height:
1-1/4 in
Length:
3 in
Material:
Plastic
Material Type:
ABS
Product Type:
Electronic Air Cleaner
Temperature Range:
Up to 200 Deg F
UL Listed:
UL 867
Volts:
24V
Watts:
0.5 W
Width:
3-1/8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com