24V 4200 cfm Steel Duct Mounted Needle Point Ionizer
7000 Series 24V 4200 cfm Steel Duct Mounted Needle Point Ionizer
Frequently Purchased Together
Product Details
Product Details
- PlasmaPURE 7000 provides safe and continuous air purification to the entire home using patented needlepoint bipolar ionization. Unit easily installs directly onto HVAC system ductwork. This unit is UL2998 validated for zero ozone emissions.
- Accepts power from 24V AC fan control circuit or 12V DC Pin from a power supply
- 2801 to 4200 CFM
Specifications
- AMP:
- 30
- Application:
- Home, Nursing Homes, Office Buildings, Restaurants, Schools
- CFM:
- 4200 ft3/min
- Collection:
- 7000 Series
- Communicating:
- Non-Communicating
- Depth:
- 6-1/2 in
- Height:
- 10-5/8 in
- Length:
- 8-5/8 in
- Material:
- Steel
- Product Type:
- Ionizer
- Temperature Range:
- Up to 200 Deg F (Up to 93 Deg C)
- UL Listed:
- UL 2998/UL 867
- Volts:
- 24V
- Watts:
- 1 W
- Width:
- 6-1/2 in