6000 cfm ABS Electronic Air Cleaner
AutoClean 6000 cfm ABS Electronic Air Cleaner
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Plasma Air AutoClean 1500 is a self-cleaning needlepoint ionizer that produces positive and negative ions that neutralize harmful pollutants and odors in the home.
- This compact unit automatically removes dust and dirt build-up on the needles eliminating the need for maintenance.
- It can be easily mounted at the fan inlet of almost any air handling system including residential air conditioners, furnaces, mini-splits, fan coil units and VRF systems. Unit will accept 12V DC or 24V AC.
- 12V DC or 24V AC
Specifications
- AMP:
- 0.5
- Application:
- Commercial, Office Buildings, Residential, Schools
- CFM:
- 6000 ft3/min
- Collection:
- AutoClean
- Communicating:
- Non-Communicating
- Depth:
- 3-1/2 in
- Height:
- 1 in
- Length:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Electronic Air Cleaner
- Temperature Range:
- Up to 131 Deg F
- UL Listed:
- UL 867
- Volts:
- 12/24V
- Watts:
- 0.5 W
- Width:
- 3-1/2 in