This product requires certification to purchase.

Commercial 7500 cfm Steel Electronic Air Cleaner

You last purchased this on
 
Plasma Air

Commercial 7500 cfm Steel Electronic Air Cleaner

  • Fast #
  • Part #PPB36
  • Item #9842573
  • Manufacturer Part #PB-36
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plasma Air

Commercial 7500 cfm Steel Electronic Air Cleaner

  • Fast #
  • Part #PPB36
  • Item #9842573
  • Manufacturer Part #PB-36
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Plasma BAR is a commercial quality, remote mounted needlepoint ion generator intended for installation in air handling units (AHU) and rooftop units (RTU). The Plasma BAR is available in lengths of 18 inches up to 96 inches in 6 inch increments to suit a wide variety of AHU or RTU size applications. This unit is UL2998 validated for zero ozone emissions
  • Requires Certification

Specifications

Application:
Commercial
CFM:
7500 ft3/min
Length:
36 in
Material:
Steel
Product Type:
Air Cleaner
Volts:
120/230V
Watts:
1.5 W