Commercial Steel Electronic Air Cleaner
Commercial Steel Electronic Air Cleaner
Frequently Purchased Together
Product Details
Product Details
- The Plasma BAR is a commercial quality, remote mounted needlepoint ion generator intended for installation in air handling units (AHU) and rooftop units (RTU). The Plasma BAR is available in lengths of 18 inches up to 96 inches in 6 inch increments to suit a wide variety of AHU or RTU size applications. This unit is UL2998 validated for zero ozone emissions
Specifications
- Application:
- Commercial
- CFM:
- 5000 ft3/min
- Length:
- 24 in
- Material:
- Steel
- Product Type:
- Air Cleaner
- Volts:
- 120/230V
- Watts:
- 1.5 W