This product requires certification to purchase.

Pin Connector and Wall Transformer

You last purchased this on
 
Plasma Air

Pin Connector and Wall Transformer

  • Fast #
  • Part #PPSW120
  • Item #9321812
  • Manufacturer Part #120V WALL PACK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plasma Air

Pin Connector and Wall Transformer

  • Fast #
  • Part #PPSW120
  • Item #9321812
  • Manufacturer Part #120V WALL PACK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 120V AC wall pack transformer to 12VDC 2.1mm pin connector for 7000 series
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
7000 Series
Communicating:
Non-Communicating
Material:
Metal
Product Type:
Connector, Wall Transformer
Volts:
120V