This product requires certification to purchase.

12 in. IPS SDR 7 HDPE Pipe

You last purchased this on
 
Plasson USA

12 in. IPS SDR 7 HDPE Pipe

  • Fast #
  • Part #IFFC24120000B0W0
  • Item #5171809
  • Manufacturer Part #FFC24120000B0W0
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plasson USA

12 in. IPS SDR 7 HDPE Pipe

  • Fast #
  • Part #IFFC24120000B0W0
  • Item #5171809
  • Manufacturer Part #FFC24120000B0W0
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM F-1055, ASTM F-2897
AWWA:
AWWA C-906
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
12 in
Schedule Class:
SDR 7