Plastic Horizontal Surface Mount Baby Changing Station
Plastic Horizontal Surface Mount Baby Changing Station
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- Depth:
- 4-1/4 in
- Height:
- 36-1/2 in
- Installation Type:
- Wall Mount, Horizontal Mount
- Material Type:
- Polypropylene
- Width:
- 21-1/4 in