This product requires certification to purchase.

2 in. Heavy Duty Floor and Shower Drain

You last purchased this on
 
Plastic Oddities

2 in. Heavy Duty Floor and Shower Drain

  • Fast #
  • Part #PPBR400
  • Item #30386
  • Manufacturer Part #PBR400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plastic Oddities

2 in. Heavy Duty Floor and Shower Drain

  • Fast #
  • Part #PPBR400
  • Item #30386
  • Manufacturer Part #PBR400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Drain Base Material:
Plastic
Fits Pipe Size:
2 in.
Grate Diameter:
3 in
IAPMO Listed:
No