2 x 2 in. Threaded Brass Urinal Flange Kit
2 x 2 in. Threaded Brass Urinal Flange Kit
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- IAPMO Listed:
- No
- WaterSense Labeled:
- No