This product requires certification to purchase.

3 in. X 4 in. PVC Mushroom Vent Cap

You last purchased this on
 
Plastic Oddities

3 in. X 4 in. PVC Mushroom Vent Cap

  • Fast #
  • Part #PMV34
  • Item #36787
  • Manufacturer Part #MV34
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plastic Oddities

3 in. X 4 in. PVC Mushroom Vent Cap

  • Fast #
  • Part #PMV34
  • Item #36787
  • Manufacturer Part #MV34
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Diameter - Inside 1:
3 in
Length:
5-57/100 in
Material:
Plastic