8 x 4 in. Gasket SDR 26 Plastic Saddle Tee with Stainless Steel Clamp and Loc Ring
H-Series 8 x 4 in. Gasket SDR 26 Plastic Saddle Tee with Stainless Steel Clamp and Loc Ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Westlake pipe & fittings plastic trends municipal solutions is the largest single source for pipe fittings in North America
- SDR 35 and SDR 26 fittings are instron tested to compress 60% without rupturing or cracking
- Certified to ASTM D3034 and CSA B182.2
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-913
- Application:
- Drainage, Municipal, Sewer, Storm
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- Collection:
- H-Series
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 26