10 x 6 in. Gasket Reducing SDR 26 Plastic Saddle Tee with Stainless Steel Clamp and Locator Ring
Royal® 10 x 6 in. Gasket Reducing SDR 26 Plastic Saddle Tee with Stainless Steel Clamp and Locator Ring
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- Collection:
- Royal®
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld x Gasket
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- SDR 26