2 in. PVC or ABS Pipe General Purpose Long Shaft Internal Pipe Cutter
2 in. PVC or ABS Pipe General Purpose Long Shaft Internal Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- Long shaft metal blade internal plastic pipe cutter
- 7 1/2" long zinc plated shaft
Specifications
- Adjustable:
- No
- Application:
- PVC Pipe, ABS Pipe
- Color Finish Name:
- Polished Chrome
- Cutting Capacity:
- 2 in
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 7-1/2 in
- Material:
- Metal, Zinc
- Portable:
- No
- UL Listed:
- No