This product requires certification to purchase.

20 x 1-1/2 x 3/4 in. Head Water Heater Element Wrench

You last purchased this on
 
PLUMB-PRO

20 x 1-1/2 x 3/4 in. Head Water Heater Element Wrench

  • Fast #
  • Part #WHI145
  • Item #1591027
  • Manufacturer Part ##145
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PLUMB-PRO

20 x 1-1/2 x 3/4 in. Head Water Heater Element Wrench

  • Fast #
  • Part #WHI145
  • Item #1591027
  • Manufacturer Part ##145
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Specifically engineered to remove and install water heater elements
  • Professional grade
  • Sliding 18 inch "T" handle allows for even pressure on both ends
  • Removes the most stubborn elements
  • 12 point heavy duty chrome plated steel socket
  • Requires Certification

Documents


Specifications

Length:
20 in
Material:
Steel
Number of Pieces:
2 Piece
Product Type:
Water Heater Element