This product requires certification to purchase.

3 x 3 in. Bird Guard in White

You last purchased this on
 
PLUMB-PRO

3 x 3 in. Bird Guard in White

  • Fast #
  • Part #WVS3
  • Item #7530130
  • Manufacturer Part ##VS3
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PLUMB-PRO

3 x 3 in. Bird Guard in White

  • Fast #
  • Part #WVS3
  • Item #7530130
  • Manufacturer Part ##VS3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3" pipe vent screen
  • Professionally made to prevent unwanted animals, leaves and debris from entering HVAC and plumbing vent pipes
  • Fabricate with sch. 40 PVC and type 304 stainless steel screen
  • No tools or glue required for assembly
  • Patented condensate channel allows for proper drainage that prevents build up of moisture and potential freezing of the screen
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
3 in
Material:
Plastic, Stainless Steel