4 in. Pipe Vent Screen
4 in. Pipe Vent Screen
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4" pipe vent screen
- Professionally made to prevent unwanted animals, leaves and debris from entering HVAC and plumbing vent pipes
- Fabricate with sch. 40 PVC and type 304 stainless steel screen
- No tools or glue required for assembly
- Patented condensate channel allows for proper drainage that prevents build up of moisture and potential freezing of the screen
- Made in the USA
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 4 in
- Material:
- Plastic, Stainless Steel