This product requires certification to purchase.

60 x 5 in. Fiberglass Shaft Soil Probe

You last purchased this on
 
PLUMB-PRO

60 x 5 in. Fiberglass Shaft Soil Probe

  • Fast #
  • Part #W285
  • Item #1358471
  • Manufacturer Part ##285
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PLUMB-PRO

60 x 5 in. Fiberglass Shaft Soil Probe

  • Fast #
  • Part #W285
  • Item #1358471
  • Manufacturer Part ##285
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fiberglass "T" handle
  • 1/2" diameter shaft has heavy duty zinc metal tip for durability and ease of extraction
  • Safe non-conductive probe
  • Constructed of solid yellow fiberglass that will not weather, warp or splinter
  • Replaceable metal tip
  • Resists impact, is non-denting and difficult to damage
  • Minimizes handle breakage and saves on-the-job downtime
  • Highly resistant to temperature changes
  • Has greater strength pound for pound than steel
  • Will not absorb moisture or warp
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Length:
60 in
Material:
Fiberglass
Width:
5 in