6500 ft. Wire Pulling Twine
6500 ft. Wire Pulling Twine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wire pulling twine
- Plastic bucket dispenser. Made from high strength plastic
- Polypropylene twisted film
- 1-ply x 6500'
- Average break strength 200 lbs
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 6500 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Twine
- Weight:
- 12 lb