1-5/8 in. Plastic Pipe Cutter
Sabertooth 1-5/8 in. Plastic Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- "SABERTOOTH" Top quality professional ratchet Plastic Pipe Cutter
- Cuts PVC, CPVC, ABS and other plastic conduit and tubing through 1-5/8"
- V Blade is ideal for thin wall pipe
- Extremely durable lightweight die cast aluminum body
- No tools required to change blade
Specifications
- Adjustable:
- No
- Application:
- ABS, CPVC, PVC
- Blade Length (in):
- 1-5/8 in
- Blade Material:
- Stainless Steel
- Collection:
- Sabertooth
- Color Finish Name:
- Green
- Cutting Capacity:
- 1-5/8 in
- Material:
- Die Cast Aluminum
- UL Listed:
- No