Lavatory Offset Tailpiece Cover in White
Lavatory Offset Tailpiece Cover in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM E-84-07
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- Yes
- Length:
- 9 in