This product requires certification to purchase.

You last purchased this on
 
Plumberex

  • Fast #
  • Part #P3071WDN
  • Item #5107031
  • Manufacturer Part #3071WD-N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plumberex

  • Fast #
  • Part #P3071WDN
  • Item #5107031
  • Manufacturer Part #3071WD-N
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Badger #1 and #5
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-1/2 in
Height:
12 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Product Type:
Disposal Cover
Size:
12 in x 7-1/2 in