This product requires certification to purchase.

2 in. Push On Shower Drain

You last purchased this on
 
Plumbing Products

2 in. Push On Shower Drain

  • Fast #
  • Part #P50SA
  • Item #1241756
  • Manufacturer Part #50SA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plumbing Products

2 in. Push On Shower Drain

  • Fast #
  • Part #P50SA
  • Item #1241756
  • Manufacturer Part #50SA
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower drain with ABS bottom and cast iron top
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Grate Material:
Cast Iron
Fits Pipe Size:
2 in
Grate Shape:
Round
Outlet Type:
Push On