This product requires certification to purchase.

Connector Kit in Black

You last purchased this on
 
Plumbing Products

Connector Kit in Black

  • Fast #
  • Part #PPDD2K
  • Item #1664015
  • Manufacturer Part #PDD2K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plumbing Products

Connector Kit in Black

  • Fast #
  • Part #PPDD2K
  • Item #1664015
  • Manufacturer Part #PDD2K
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Energy Star Compliant:
No
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Connector Kit