This product requires certification to purchase.

1/2 in. Brass Shallow Box Escutcheon in Chrome

You last purchased this on
 
Plumbing Products

Sure Grip™ 1/2 in. Brass Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #PPF2B
  • Item #1207529
  • Manufacturer Part #PF2B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Plumbing Products

Sure Grip™ 1/2 in. Brass Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #PPF2B
  • Item #1207529
  • Manufacturer Part #PF2B
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sure grip flange
  • Universal Fit
  • Covers at wall
  • Requires Certification

Specifications

Collection:
Sure Grip™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
1/2 in
Material:
Brass