This product requires certification to purchase.

5/8 Comp NUT

You last purchased this on
 
PlumbShop

5/8 Comp NUT

  • Fast #
  • Part #B6110
  • Item #6467
  • Manufacturer Part #61-10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PlumbShop

5/8 Comp NUT

  • Fast #
  • Part #B6110
  • Item #6467
  • Manufacturer Part #61-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 400 Pallet: 3000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brass construction provides strength, durability and longer-lasting performance
  • 5/8 in. O.D. Tube
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic, and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish
  • Not for use in potable water applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Clean Bagged:
Yes
Fits Pipe Size:
5/8 in
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Temperature Range:
-65 to 250 Deg F
UL Listed:
No