*NLA *CVR* PNEU-FLUSH CLEAN SYS
Pneu-flush *NLA *CVR* PNEU-FLUSH CLEAN SYS
Product Details
Product Details
Specifications
- Application:
- HVAC
- Collection:
- Pneu-flush
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-1/2 in
- Length:
- 5-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Weight:
- 11-1/2 lb