This product requires certification to purchase.

10 x 100 ft. 6 Mil Poly Construction Film

You last purchased this on
 
Polar Plastics

10 x 100 ft. 6 Mil Poly Construction Film

  • Fast #
  • Part #P101006C
  • Item #7445926
  • Manufacturer Part #101006C
4.4 out of 5 Customer Rating
You last purchased this on
 
Polar Plastics

10 x 100 ft. 6 Mil Poly Construction Film

  • Fast #
  • Part #P101006C
  • Item #7445926
  • Manufacturer Part #101006C
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clear construction film
  • Low Density
  • 6 Mil
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
100 ft
Material:
Plastic
Material Type:
Poly
Thickness:
6 mil
Width:
10 ft