Call for Pricing
Call for Pricing
This product requires certification to purchase.

12 x 100 ft. 4 Mil Poly Construction Film

You last purchased this on
 
Polar Plastics

12 x 100 ft. 4 Mil Poly Construction Film

You last purchased this on
 
Polar Plastics

12 x 100 ft. 4 Mil Poly Construction Film

  • Fast #
  • Part #PCF412C
  • Item #7445804
  • Manufacturer Part #CF412C
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multi-purpose construction film can be used for a wide variety of applications
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
100 ft
Material:
Plastic
Material Type:
Poly
Thickness:
4 mil
Width:
12 ft



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com