9-1/2 x 7-1/2 x 10-1/2 in. Styrofoam Insulated Container in White
Thermo Chill™ 9-1/2 x 7-1/2 x 10-1/2 in. Styrofoam Insulated Container in White
Product Details
Product Details
- Styrofoam cooler with lid
- Color: White
- Dimensions: 9-1/2" x 7-1/2"
- Inside diameter: 5-1/2"
Specifications
- Color Finish Name:
- White
- Depth:
- 10-1/2 in
- Length:
- 9-1/2 in
- Material:
- Foam
- Material Type:
- Polystyrene
- Product Type:
- Container