36 x 36 x 3 in. Plastic Equipment Pad
36 x 36 x 3 in. Plastic Equipment Pad
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rugged, Durable & Made to Last, Easy to Handle
- Resistant to Weather, Temperatures & UV
- Textured Surfaces for Superior Traction
- Reinforced Sidewalls & Wear Areas, Rounded Corners
- Reinforced, Uniform Ribbing & Corner Bracing
- For equipment needing weight distribution support
- Pad Size Stamped on each Side
Documents
Specifications
- Height:
- 3 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 36 in x 36 in x 3 in
- Width:
- 36 in