This product requires certification to purchase.

1 in. Reround Tool

You last purchased this on
 
Pollardwater

1 in. Reround Tool

  • Fast #
  • Part #PR06082
  • Item #1897141
  • Manufacturer Part #R06082
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

1 in. Reround Tool

  • Fast #
  • Part #PR06082
  • Item #1897141
  • Manufacturer Part #R06082
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compression fittings rely on round copper tubing and these tools help restore a round shape to the tubing
  • Steel construction for endurance
  • Rerounds CTS copper tube size
  • For safety, use with a soft-faced, brass hammer
  • Requires Certification

Specifications

Fits Pipe Size:
1 in
Length:
6-1/2 in
Material:
Steel
Weight:
1.3 lb