This product requires certification to purchase.

10 in. Replacement Mirror

You last purchased this on
 
Pollardwater

10 in. Replacement Mirror

  • Fast #
  • Part #PIMR0810
  • Item #4113392
  • Manufacturer Part #IMR-0810
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

10 in. Replacement Mirror

  • Fast #
  • Part #PIMR0810
  • Item #4113392
  • Manufacturer Part #IMR-0810
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement mirror only
  • Requires Certification

Specifications

Brand Model Compatibility:
IM06-0606A, IM06-0606F, IM08-0606A, IM08-0606F and IM12-6060F Telescoping Inspection Mirrors
Length:
8 in
Material:
Plastic
Material Type:
Acrylic
Width:
10 in