100 lb. Inspection Pressure Testing Gauge with Case
100 lb. Inspection Pressure Testing Gauge with Case
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This gauge measures both static and residual water pressure in psi
- It may be attached to any plain or threaded faucet without tools
- Fits on faucet or outside hose outlet (ght threads)
- Use the rubber grommet for a quick push-test inside the house
- Gauge is 2-1/2" liquid filled
- MNPT 1/8" top mount
Specifications
- Brand Model Compatibility:
- Any Kitchen or Bath Faucets and Outside Hose Bibb Outlet
- CE Approved:
- No
- End Connection 1:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- NSF Certified:
- No
- Pressure - High:
- 100
- Smart Home Enabled:
- No
- UL Listed:
- No