12 gpm 1-1/2 in. PVC Hose Hog Pump
12 gpm 1-1/2 in. PVC Hose Hog Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Unaffected by dirt, mud or grit
- Cleans out hydrants and meter pits
- Rebuildable unlike competitor disposable models
- Lightweight yet rugged, the hog pump is ideal for meter pits, traps, manholes, construction sites and more
- Can pump up from 15 ft down
- Hose hog allows for a hose to be connected to the inlet to reach deeper down
Specifications
- Discharge:
- 1-1/2 in
- Flow Rate:
- 12 gpm
- Length:
- 3 ft
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No
- Width:
- 2 in