This product requires certification to purchase.

1/4 in. Yarning Iron (1 Piece)

You last purchased this on
 
Pollardwater

150 Series 1/4 in. Yarning Iron (1 Piece)

  • Fast #
  • Part #PP63002
  • Item #4927409
  • Manufacturer Part #P63002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

150 Series 1/4 in. Yarning Iron (1 Piece)

  • Fast #
  • Part #PP63002
  • Item #4927409
  • Manufacturer Part #P63002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used to work the oakum and caulk into the joint
  • Longer point length than the caulking tools
  • Requires Certification

Specifications

Application:
Residential
Collection:
150 Series
Material:
Steel
Number of Pieces:
1 Piece
Tap Size:
1/4 in
Thickness:
0.25 in
Tool Type:
Yarning Iron