160 psi Pitot
160 psi Pitot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quick disconnect liquid-filled gauge
- Quick disconnect fitting for mounting the gauge
- Case has room for spare gauge
- Durable chrome plated finish for long wear
- Air chamber serves as a damper to hold the gauge indicator needle as steady as possible for a more accurate reading
- Includes 1 gauge only
Recommended Accessories
Specifications
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3-1/2 in
- FM Approved:
- No
- Handle Material:
- Brass
- Material:
- Brass, Copper
- NSF Certified:
- No
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Product Type:
- Pitot