2-1/2 in. FNST Swivel 32 in. Flush Stand
2-1/2 in. FNST Swivel 32 in. Flush Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Meets cross connection air gap requirements
- High visibility safety orange
- 2-1/2" Female NST connection
- Keeps street clear of standing water and reduces customer complaints
- Will fit 23 in to 30 in manholes
- Allows flow to go directly into manhole or catch basin
Recommended Accessories
Specifications
- Color Finish Name:
- Orange
- End Connection 1:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 17 in
- Material:
- Brass, Steel
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Width:
- 32 in