This product requires certification to purchase.

24 in. Manhole Cover Hook

You last purchased this on
 
Pollardwater

24 in. Manhole Cover Hook

  • Fast #
  • Part #PP553
  • Item #547631
  • Manufacturer Part #P553
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

24 in. Manhole Cover Hook

  • Fast #
  • Part #PP553
  • Item #547631
  • Manufacturer Part #P553
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tapered end makes it easier to get into pick holes
  • Strong and lightweight manufactured from 5/8" hex steel
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Name:
Blue
Length:
24 in
Material:
Carbon Steel
Tool Type:
Hex
Width:
5/8 in