This product requires certification to purchase.

24 in. Manhole Cover Hook with Offset

You last purchased this on
 
Pollardwater

24 in. Manhole Cover Hook with Offset

  • Fast #
  • Part #PP55306
  • Item #4932005
  • Manufacturer Part #P55306
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

24 in. Manhole Cover Hook with Offset

  • Fast #
  • Part #PP55306
  • Item #4932005
  • Manufacturer Part #P55306
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manhole cover hook with offset
  • Offset design is easier on your back
  • Strong and lightweight
  • Manufactured from 5/8 in hex steel
  • Tapered end makes it easier to get into pick holes
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
24 in
Material:
Carbon Steel
Tool Type:
Hex
Width:
5/8 in