28 in. Meter Stand
28 in. Meter Stand
Frequently Purchased Together
Product Details
Product Details
- Prevent unwanted damage by suspending too much weight off the side or pumper port on a hydrant
- Adjustable from 20 in to 28 in
- Quick ratchet height adjustment
- Zinc plated for durability
Documents
Specifications
- Coating:
- Zinc Plated, Galvanized
- FM Approved:
- No
- Height:
- 28 in
- Length:
- 8 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Meter Stand
- UL Listed:
- No
- Weight:
- 8 lb
- Width:
- 8 in