This product requires certification to purchase.

3 ft. Meter Pit Cover Key

You last purchased this on
 
Pollardwater

3 ft. Meter Pit Cover Key

  • Fast #
  • Part #PP54150
  • Item #4196779
  • Manufacturer Part #P54150
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

3 ft. Meter Pit Cover Key

  • Fast #
  • Part #PP54150
  • Item #4196779
  • Manufacturer Part #P54150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cover keys allow you to open pentagon bolts on meter pit covers and buffalo style boxes
  • Select from either 2 socket or 3 socket models
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Name:
Silver
Handle Type:
Cross
Length:
3 in
Material:
Metal
Tool Type:
Meter Pit Key
Weight:
1.1 lb