This product requires certification to purchase.

3 ft. Pointed Probe

You last purchased this on
 
Pollardwater

3 ft. Pointed Probe

  • Fast #
  • Part #PP51101
  • Item #4929988
  • Manufacturer Part #P51101
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

3 ft. Pointed Probe

  • Fast #
  • Part #PP51101
  • Item #4929988
  • Manufacturer Part #P51101
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-711-89
Handle Length (in):
12 in
Handle Material:
Steel
Handle Type:
Tee
Length:
36 in
Material:
Steel
Tool Type:
Economy Non-Insulated Pointed Probe