3 ft. Single Socket Meter Pit Cover Key
3 ft. Single Socket Meter Pit Cover Key
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Long handle keys will prevent the need to bend over every time a meter cover needs opened
- Single socket meter pit cover key
- Manufactured from solid stock for extra strength
- 27/32 in nut
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Handle Type:
- T-handle
- Length:
- 3 ft
- Material:
- Metal
- Tool Type:
- Meter Nut Wrench
- Weight:
- 4.6 lb